Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR222 CA530

  • Zoro # G7399266


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222 CA530
Zoro #
G7399266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TPMR110308
No. of Edges
3
Cutting Direction
Neutral
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
TPMR222-CA530
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Manufacturer Grade
CA530
Insert Holding Type
No Screw Hole
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Steel
ANSI Code
TPMR222 CA530
Coating Process
CVD
Cutting Application
Turning
Shape
Triangle
Features
Crack Resistant, Wear Resistant
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.