Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR222HQ CA515

  • Zoro # G7420710


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222HQ CA515
Zoro #
G7420710
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR110308HQ
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
ANSI Number
TPMR222HQ-CA515
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Included Angle
60 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
HQ
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Features
Crack Resistant
Shape
Triangle
ANSI Code
TPMR222HQ CA515
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.