Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.008 in, Carbide

  • Mfr # TPMT2205HQ CA525

  • Zoro # G7399808


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT2205HQ CA525
Zoro #
G7399808
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2205
Corner Radius
0.008 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0079"
Thickness
0.125 in
Through Hole Inside Dia.
0.1299 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110302HQ
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
No. of Edges
3
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
TPMT2205HQ-CA525
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating Process
CVD
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
HQ
Features
Crack Resistant
Manufacturer Grade
CA525
ANSI Code
TPMT2205HQ CA525
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.