Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.008 in, Carbide

  • Mfr # TPMT2205PP CA515

  • Zoro # G7399817


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT2205PP CA515
Zoro #
G7399817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2205
Corner Radius
0.008 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0079"
Thickness
0.125 in
Through Hole Inside Dia.
0.1299 in

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.