Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.008 in, Carbide

  • Mfr # TPMT2205PP CA525

  • Zoro # G7399756


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT2205PP CA525
Zoro #
G7399756
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2205
Corner Radius
0.008 in
Nose Radius
0.0079"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.1299 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110302PP
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TPMT2205PP-CA525
No. of Edges
3
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TPMT2205PP CA525
Features
Crack Resistant
Clearance Angle
11 Degrees
Chip-Breaker Code
PP
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application ISO Code
P
Coating Process
CVD
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Turning
Manufacturer Grade
CA525
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.