Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221HQ CA525

  • Zoro # G7399887


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221HQ CA525
Zoro #
G7399887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.1299 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110304HQ
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
ANSI Number
TPMT221HQ-CA525
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Manufacturer Grade
CA525
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TPMT221HQ CA525
Chip-Breaker Code
HQ
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
3
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Steel
Shape
Triangle
Measurement System
Fractional Inch
Features
Crack Resistant
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.