Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221XQ CA515

  • Zoro # G7472687


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221XQ CA515
Zoro #
G7472687
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.1299 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110304XQ
Coating
TiCN/Al2O3/TiN
ANSI Number
TPMT221XQ-CA515
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Primary Material Application ISO Code
P
Coating Process
CVD
Primary Material Application
Steel
Chip-Breaker Code
XQ
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Features
Crack Resistant
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Included Angle
60 Degrees
ANSI Code
TPMT221XQ CA515
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.