Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT221XQ CA525

  • Zoro # G7399169


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221XQ CA525
Zoro #
G7399169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.1299 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110304XQ
Coating
TiCN/Al2O3/TiN
No. of Edges
3
ANSI Number
TPMT221XQ-CA525
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker Code
XQ
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Manufacturer Grade
CA525
Coating Process
CVD
Primary Material Application
Steel
Shape
Triangle
Features
Crack Resistant
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
TPMT221XQ CA525
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.