Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222HQ CA525

  • Zoro # G7399309


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222HQ CA525
Zoro #
G7399309
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in
Through Hole Inside Dia.
0.1299 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110308HQ
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
TPMT222HQ-CA525
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Manufacturer Grade
CA525
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Cutting Application
Turning
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application
Steel
Features
Crack Resistant
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
ANSI Code
TPMT222HQ CA525
Material - Machining
Carbide
Shape
Triangle
Chip-Breaker Code
HQ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.