Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222PP CA525

  • Zoro # G7399379


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222PP CA525
Zoro #
G7399379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.1299 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110308PP
ANSI Number
TPMT222PP-CA525
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Relief Angle
11 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
ANSI Code
TPMT222PP CA525
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Cutting Application
Turning
Clearance Angle
11 Degrees
Chip-Breaker Code
PP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Features
Crack Resistant
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Triangle
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.