Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222XP CA525

  • Zoro # G7399841


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222XP CA525
Zoro #
G7399841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.1299 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110308XP
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
TPMT222XP-CA525
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Primary Material Application
Steel
Shape
Triangle
Manufacturer Grade
CA525
ANSI Code
TPMT222XP CA525
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Code
XP
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
3
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.