Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMX, 0.0156 in, Carbide

  • Mfr # TPMX221WP CA525

  • Zoro # G7400368


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMX221WP CA525
Zoro #
G7400368
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.1181 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMX110304WP
ANSI Number
TPMX221WP-CA525
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Shape
Triangle
Wiper Insert
Yes
Measurement System
Fractional Inch
Included Angle
60 Degrees
Chip-Breaker Code
WP
ANSI Code
TPMX221WP CA525
Primary Material Application ISO Code
P
Material - Machining
Carbide
Feed Type
High
Clearance Angle
11 Degrees
Primary Material Application
Steel
Insert Holding Type
Screw
Features
Crack Resistant
Number of Cutting Edges
3
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Molded
Cutting Application
Turning
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.