Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMX, 0.0156 in, Carbide

  • Mfr # TPMX221WP CA530

  • Zoro # G7400289


product price: $8.35
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMX221WP CA530
Zoro #
G7400289
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.1181 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMX110304WP
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
ANSI Number
TPMX221WP-CA530
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
No. of Edges
3
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
60 Degrees
Number of Cutting Edges
3
Features
Crack Resistant, Wear Resistant
Feed Type
High
Material - Machining
Carbide
Cutting Application
Turning
Wiper Insert
Yes
Chip-Breaker Code
WP
Manufacturer Grade
CA530
Insert Holding Type
Screw
Shape
Triangle
Coating Process
CVD
ANSI Code
TPMX221WP CA530
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.