Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide
Mfr # TCMT3251HQ CA510
Zoro # G7383251
product price: $8.75
/eaSold in multiples of 10 for $87.50
Key Features
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCMT3251HQ CA510
Zoro #
G7383251
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1732 in
Thickness
0.1562 in
Description
Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.