Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT3251HQ CA515

  • Zoro # G7383166


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3251HQ CA515
Zoro #
G7383166
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Through Hole Inside Dia.
0.1732 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T304HQ
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
TCMT3251HQ-CA515
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Clearance Angle
7 Degrees
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Material - Machining
Carbide
ANSI Code
TCMT3251HQ CA515
Primary Material Application ISO Code
P
Shape
Triangle
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Measurement System
Fractional Inch
Features
Crack Resistant
Manufacturer Grade
CA515
Primary Material Application
Steel
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.