Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT3251HQ CA530

  • Zoro # G7383315


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3251HQ CA530
Zoro #
G7383315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.1732 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T304HQ
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
TCMT3251HQ-CA530
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
3
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Manufacturer Grade
CA530
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Coating Process
CVD
Number of Cutting Edges
3
Chip-Breaker Code
HQ
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
TCMT3251HQ CA530
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Features
Crack Resistant, Wear Resistant
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.