Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT3252HQ CA510

  • Zoro # G7383288


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3252HQ CA510
Zoro #
G7383288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1732 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T308HQ
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
TCMT3252HQ-CA510
Non Ferrous (N) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Features
Crack Resistant
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Code
HQ
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT3252HQ CA510
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material - Machining
Carbide
Manufacturer Grade
CA510
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.