Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT3252HQ CA515

  • Zoro # G7383260


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3252HQ CA515
Zoro #
G7383260
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1563"
Through Hole Inside Dia.
0.1732 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T308HQ
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3252HQ-CA515
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
3
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Features
Crack Resistant
Coating Process
CVD
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Chip-Breaker Code
HQ
Shape
Triangle
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT3252HQ CA515
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.