Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT3252HQ CA525

  • Zoro # G7383111


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3252HQ CA525
Zoro #
G7383111
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.1732 in
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T308HQ
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TCMT3252HQ-CA525
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
No. of Edges
3
Primary Material Application ISO Code
P
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
CA525
Features
Crack Resistant
Chip-Breaker Code
HQ
Coating Process
CVD
ANSI Code
TCMT3252HQ CA525
Material - Machining
Carbide
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application
Steel
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.