Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # TCMT3252HQ CA530

  • Zoro # G7383209


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3252HQ CA530
Zoro #
G7383209
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1732 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T308HQ
Hardened (H) Compatibility
No
No. of Edges
3
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3252HQ-CA530
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Coating Process
CVD
Features
Crack Resistant, Wear Resistant
Cutting Application
Turning
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Manufacturer Grade
CA530
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
TCMT3252HQ CA530
Shape
Triangle
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Chip-Breaker Code
HQ
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.