Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0468 in, Carbide

  • Mfr # TCMT3253HQ CA530

  • Zoro # G7383236


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
06
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT3253HQ CA530
Zoro #
G7383236
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
06
Corner Radius
0.0468 in
Insert Thickness
0.1563"
Nose Radius
0.0469"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in
Through Hole Inside Dia.
0.1732 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT16T312HQ
Hardened (H) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
ANSI Number
TCMT3253HQ-CA530
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Features
Crack Resistant, Wear Resistant
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Cutting Application
Turning
Included Angle
60 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
CA530
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
TCMT3253HQ CA530
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.