Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0156 in, Carbide

  • Mfr # TNMA331CA315

  • Zoro # G7383321


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA331CA315
Zoro #
G7383321
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404
ANSI Number
TNMA331-CA315
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Features
Crack Resistant
Coating Process
CVD
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Triangle
Number of Cutting Edges
6
ANSI Code
TNMA331CA315
Manufacturer Grade
CA315
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Feed Type
High
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.