Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0156 in, Carbide

  • Mfr # TNMA331CA320

  • Zoro # G7435088


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA331CA320
Zoro #
G7435088
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMA331-CA320
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
No. of Edges
6
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ANSI Code
TNMA331CA320
Feed Type
High
Included Angle
60 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Cutting Application
Turning
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Features
Crack Resistant
Manufacturer Grade
CA320
Shape
Triangle
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.