Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0312 in, Carbide

  • Mfr # TNMA332CA320

  • Zoro # G7435027


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA332CA320
Zoro #
G7435027
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160408
For Use With
Toolholders, Boring Bars
No. of Edges
6
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
TNMA332-CA320
Included Angle
60 Degrees
Features
Crack Resistant
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Feed Type
High
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Manufacturer Grade
CA320
ANSI Code
TNMA332CA320
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Cutting Application
Turning
Shape
Triangle
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.