Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0468 in, Carbide

  • Mfr # TNMA333CA310

  • Zoro # G7435079


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA333CA310
Zoro #
G7435079
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160412
For Use With
Toolholders, Boring Bars
ANSI Number
TNMA333-CA310
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Feed Type
High
Shape
Triangle
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Features
Crack Resistant
ANSI Code
TNMA333CA310
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Application
Turning
Number of Cutting Edges
6
Coating Process
CVD
Manufacturer Grade
CA310
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Cast Iron
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.