Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.008 in, Carbide

  • Mfr # TNMG3305PP CA515

  • Zoro # G7383610


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG3305PP CA515
Zoro #
G7383610
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3305
Corner Radius
0.008 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0079"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160402PP
Workpiece Compatibility
Steel (P)
No. of Edges
6
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMG3305PP-CA515
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Included Angle
60 Degrees
Coating Process
CVD
ANSI Code
TNMG3305PP CA515
Features
Crack Resistant
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Shape
Triangle
Number of Cutting Edges
6
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
CA515
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Chip-Breaker Code
PP
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.