Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.008 in, Carbide

  • Mfr # TNMG3305PP CA530

  • Zoro # G7383778


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG3305PP CA530
Zoro #
G7383778
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3305
Corner Radius
0.008 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0079"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160402PP
Cutting Direction
Neutral
No. of Edges
6
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMG3305PP-CA530
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material - Machining
Carbide
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Shape
Triangle
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
PP
ANSI Code
TNMG3305PP CA530
Manufacturer Grade
CA530
Primary Material Application
Steel
Features
Crack Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.