Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331 CA515

  • Zoro # G7383750


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331 CA515
Zoro #
G7383750
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160404
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
No. of Edges
6
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMG331-CA515
Mounting Style
Clamp
Shape
Triangle
Manufacturer Grade
CA515
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
6
Features
Crack Resistant
ANSI Code
TNMG331 CA515
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.