Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331 CA525

  • Zoro # G7383428


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331 CA525
Zoro #
G7383428
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160404
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
TNMG331-CA525
Non Ferrous (N) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Measurement System
Fractional Inch
Shape
Triangle
Coating Process
CVD
Primary Material Application
Steel
ANSI Code
TNMG331 CA525
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.