Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331CA310

  • Zoro # G7383531


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331CA310
Zoro #
G7383531
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160404
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
TNMG331-CA310
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
No. of Edges
6
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
CA310
Primary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Shape
Triangle
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
ANSI Code
TNMG331CA310
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.