Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331CA320

  • Zoro # G7383629


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331CA320
Zoro #
G7383629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160404
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMG331-CA320
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Coating
TiCN/Al2O3
No. of Edges
6
ANSI Code
TNMG331CA320
Manufacturer Grade
CA320
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Coating Process
CVD
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.