Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331CCA310

  • Zoro # G7383726


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG331CCA310
Zoro #
G7383726
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160404C
Steel (P) Compatibility
No
ANSI Number
TNMG331C-CA310
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Coating Process
CVD
Features
Crack Resistant
Shape
Triangle
Feed Type
High
Material - Machining
Carbide
Included Angle
60 Degrees
Chip-Breaker Code
C
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA310
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
ANSI Code
TNMG331CCA310
Cutting Application
Turning
Number of Cutting Edges
6
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.