Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331CCA320

  • Zoro # G7383437


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331CCA320
Zoro #
G7383437
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160404C
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG331C-CA320
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
Coating
TiCN/Al2O3
ANSI Code
TNMG331CCA320
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Chip-Breaker Code
C
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Manufacturer Grade
CA320
Material - Machining
Carbide
Number of Cutting Edges
6
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Triangle
Feed Type
High
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.