Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331CQ CA515

  • Zoro # G7383680


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331CQ CA515
Zoro #
G7383680
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404CQ
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG331CQ-CA515
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG331CQ CA515
Manufacturer Grade
CA515
Included Angle
60 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Chip-Breaker Code
CQ
Number of Cutting Edges
6
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Triangle
Features
Crack Resistant
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.