Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331HQ CA530

  • Zoro # G7383918


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331HQ CA530
Zoro #
G7383918
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404HQ
No. of Edges
6
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMG331HQ-CA530
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker Code
HQ
Manufacturer Grade
CA530
Measurement System
Fractional Inch
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Coating Process
CVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Material - Machining
Carbide
Features
Crack Resistant, Wear Resistant
Included Angle
60 Degrees
ANSI Code
TNMG331HQ CA530
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.