Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331PQ CA510

  • Zoro # G7383839


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331PQ CA510
Zoro #
G7383839
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404PQ
Cast Iron (K) Compatibility
No
ANSI Number
TNMG331PQ-CA510
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
6
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Features
Crack Resistant
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Manufacturer Grade
CA510
ANSI Code
TNMG331PQ CA510
Chip-Breaker Code
PQ
Shape
Triangle
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Coating Process
CVD
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.