Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331PS CA525

  • Zoro # G7383400


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331PS CA525
Zoro #
G7383400
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404PS
Non Ferrous (N) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMG331PS-CA525
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Coating Process
CVD
Measurement System
Fractional Inch
ANSI Code
TNMG331PS CA525
Shape
Triangle
Number of Cutting Edges
6
Chip-Breaker Code
PS
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Features
Crack Resistant
Included Angle
60 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Steel
Manufacturer Grade
CA525
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.