Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331XP CA525

  • Zoro # G7383461


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331XP CA525
Zoro #
G7383461
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404XP
No. of Edges
6
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG331XP-CA525
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Manufacturer Grade
CA525
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
ANSI Code
TNMG331XP CA525
Material - Machining
Carbide
Shape
Triangle
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
XP
Primary Material Application ISO Code
P
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.