Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG331XQ CA515

  • Zoro # G7383455


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331XQ CA515
Zoro #
G7383455
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404XQ
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG331XQ-CA515
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Included Angle
60 Degrees
Shape
Triangle
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Features
Crack Resistant
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Manufacturer Grade
CA515
Coating Process
CVD
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
XQ
ANSI Code
TNMG331XQ CA515
Number of Cutting Edges
6
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.