Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332 CA510

  • Zoro # G7383516


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332 CA510
Zoro #
G7383516
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
TNMG332-CA510
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Shape
Triangle
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
6
ANSI Code
TNMG332 CA510
Manufacturer Grade
CA510
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Features
Crack Resistant
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.