Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332 CA530

  • Zoro # G7383498


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332 CA530
Zoro #
G7383498
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG332-CA530
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Included Angle
60 Degrees
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application
Steel
Manufacturer Grade
CA530
ANSI Code
TNMG332 CA530
Shape
Triangle
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant, Wear Resistant
Cutting Application
Turning
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.