Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG332CA310
Zoro # G7383559
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNMG332CA310
Zoro #
G7383559
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.