Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332CA320

  • Zoro # G7383769


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332CA320
Zoro #
G7383769
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408
Cutting Direction
Neutral
ANSI Number
TNMG332-CA320
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Cast Iron
Number of Cutting Edges
6
ANSI Code
TNMG332CA320
Primary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Finish - Machining
TiCN+Al2O3+TiN
Shape
Triangle
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Features
Crack Resistant
Clearance Angle
0 Degrees
Manufacturer Grade
CA320
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.