Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332CQ CA530

  • Zoro # G7476318


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332CQ CA530
Zoro #
G7476318
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408CQ
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TNMG332CQ-CA530
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Features
Crack Resistant, Wear Resistant
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
60 Degrees
Chip-Breaker Code
CQ
Primary Material Application ISO Code
P
Cutting Application
Turning
Coating Process
CVD
ANSI Code
TNMG332CQ CA530
Number of Cutting Edges
6
Material - Machining
Carbide
Manufacturer Grade
CA530
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.