Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332GT CA525

  • Zoro # G7384076


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332GT CA525
Zoro #
G7384076
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408GT
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TNMG332GT-CA525
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Material - Machining
Carbide
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
ANSI Code
TNMG332GT CA525
Measurement System
Fractional Inch
Number of Cutting Edges
6
Feed Type
High
Cutting Application
Turning
Shape
Triangle
Included Angle
60 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Chip-Breaker Code
GT
Features
Crack Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code GT, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.