Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332KGCA310

  • Zoro # G7384231


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332KGCA310
Zoro #
G7384231
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408KG
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
TNMG332KG-CA310
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Material - Machining
Carbide
Shape
Triangle
Insert Holding Type
Straight Hole
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Chip-Breaker Code
KG
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Number of Cutting Edges
6
Cutting Application
Turning
Primary Material Application ISO Code
K
Manufacturer Grade
CA310
Clearance Angle
0 Degrees
ANSI Code
TNMG332KGCA310
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code KG, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.