Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332KGCA315

  • Zoro # G7384277


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332KGCA315
Zoro #
G7384277
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408KG
Mounting Style
Clamp
No. of Edges
6
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG332KG-CA315
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
TiCN/Al2O3
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Secondary Material Application
Cast Iron
Features
Crack Resistant
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
KG
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Shape
Triangle
ANSI Code
TNMG332KGCA315
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Manufacturer Grade
CA315
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code KG, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.