Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332KHCA310

  • Zoro # G7384240


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332KHCA310
Zoro #
G7384240
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408KH
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG332KH-CA310
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
No. of Edges
6
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Code
TNMG332KHCA310
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
CA310
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Features
Crack Resistant
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Coating Process
CVD
Chip-Breaker Code
KH
Included Angle
60 Degrees
Cutting Application
Turning
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code KH, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.