Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332LST CA525

  • Zoro # G7384268


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332LST CA525
Zoro #
G7384268
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408L-ST
ANSI Number
TNMG332LST-CA525
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Left Hand
Steel (P) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Shape
Triangle
Primary Material Application ISO Code
P
Features
Crack Resistant
Measurement System
Fractional Inch
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG332LST CA525
Coating Process
CVD
Included Angle
60 Degrees
Manufacturer Grade
CA525
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Code
ST
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ST, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.