Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG332PG CA515

  • Zoro # G7384225


product price: $9.79
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332PG CA515
Zoro #
G7384225
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408PG
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
No. of Edges
6
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMG332PG-CA515
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Features
Crack Resistant
Primary Material Application ISO Code
P
Included Angle
60 Degrees
ANSI Code
TNMG332PG CA515
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Chip-Breaker Code
PG
Shape
Triangle
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Cutting Application
Turning
Feed Type
High
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PG, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.